Overview
Mfr description
32B-2-30A 2" DBL METRIC PLATE SPRKT Z30S
Specifications
- Product TypeStock Bore Sprockets
- Number Of Strands Across2
- Chain Number & Pitch32B / 2 in
- Number Of Teeth30
- Bore TypeRough Stock Bore
- Hub TypeA
- MaterialSteel
- Hub StyleA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data