Motion
32B-2-9A
Roller Chain Sprocket - A Hub
Mi Item #11546598
MFR #32B-2-9A
Price$845.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Sprocket - A Hub
Mi Item #11546598
MFR #32B-2-9A

Mfr description
32B-2-9A 2" DBL METRIC PLATE SPRKT Z9S1-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$845.02/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    32B / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    9
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)