Motion
32B-35B
Roller Chain Sprocket - B Hub
MI ITEM #11546652
MFR #32B-35B
List Price$2,810.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Sprocket - B Hub
MI ITEM #11546652
MFR #32B-35B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,810.78/each for your price

Overview

Mfr description
32B-35B 2" METRIC HUB SPROCKET Z35S1- SP

Specifications

  • Product Type
    Stock Bore Sprockets
  • Number Of Strands Across
    1
  • Chain Number & Pitch
    32B / 2 in
  • Number Of Teeth
    35
  • Bore Type
    Rough Stock Bore
  • Hub Type
    B
  • Material
    Steel
  • Hub Style
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought