Motion
32B-8B
Stock Bore Sprocket - 32B / 2 in, "B" Hub, 8 Teeth, Steel Material
Mi Item #11546669
MFR #32B-8B
Price$510.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 32B / 2 in, "B" Hub, 8 Teeth, Steel Material
Mi Item #11546669
MFR #32B-8B

Mfr description
32B-8B 2" METRIC HUB SPROCKET Z8S1- SPRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.10/each

Specifications

Dimensions

  • Chain Roller Diameter
    29.21 mm
  • Chain Roller Width
    30.99 mm
  • Weight
    6 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    32B / 2 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    8
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067524161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)