Motion
IS-05B-1-23T
IS-05B-1-23T
Mi Item #11546672
MFR #IS-05B-1-23T
Price$99.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IS-05B-1-23T
Mi Item #11546672
MFR #IS-05B-1-23T

Mfr description
IS-05B-1-23T 05B 23T IDLER SPROCKETS1- S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.21/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    05B / 8 mm
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    23
  • Product Type
    Idler Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)