Overview
Mfr description
IS-081B-1-18T 081B 18T IDLER SPROCKETS1-
Specifications
- Bore Diameter
- Bore TypeRough Stock Bore
- Number Of Teeth
- Number Of Strands Across1
- Chain Number & Pitch081B / 8 mm
- Hub TypeA
- Product TypeIdler Roller Chain Sprockets
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data