Motion
2101023319
4 Groove, Cast Iron Material
MI ITEM #11546943
MFR #2101023319
Your Price$161.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Groove, Cast Iron Material
MI ITEM #11546943
MFR #2101023319

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$161.60/each(List $202.00)

Overview

Mfr description
SPZ140X4-2012 SPZ V-BELT SHEAVESH1- SHEA

Specifications

  • Number Of Grooves
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought