Motion
1008-22
Taper Lock Bushing - 1008 Series, 22 mm Bore, 6 x 2.79 mm Keyway, Steel Material
Mi Item #11547028
MFR #1008-22
Price$22.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1008 Series, 22 mm Bore, 6 x 2.79 mm Keyway, Steel Material
Mi Item #11547028
MFR #1008-22

Mfr description
1008-22 TAPERED BUSHING METRICTB1- TAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.24/each

Specifications

Dimensions

  • Barrel Diameter Large End
    1.3750 in
  • Barrel Length
    0.8750 in
  • Bore Diameter  
    22 mm
  • Bushing Size
    1008
  • Keyway Size
    6 x 2.79 mm
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    1.0000 in | 25 mm
  • Outside Diameter  
    1.3750 in
  • Screw Length
    0.5000 in | 12.69 mm
  • Screw Thread Size
    1/4-20 UNC
  • Stocked Finished Bore
    22 mm
  • Weight
    0.16 lbs

Details

  • Additional Details
    Taper-Lock Style
  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    1008-22
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    5.7 N-m
  • Wrench Torque
    5.7 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)