Motion
1008-7/8
Taper Lock Bushing - 1008 Series, 7/8 in Bore
Mi Item #11547031
MFR #1008-7/8
Price$27.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1008 Series, 7/8 in Bore
Mi Item #11547031
MFR #1008-7/8

Mfr description
1008-7/8 TAPERED BUSHING INCHTB1- TAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.80/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Bushing Size
    1008
  • Length Through Bore  
    0.8750 in

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    80067500845
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)