Motion
1615-1-1/16
Taper Lock Bushing - 1615 Series, 1-1/16 in Bore
Mi Item #11547086
MFR #1615-1-1/16
Price$36.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1615 Series, 1-1/16 in Bore
Mi Item #11547086
MFR #1615-1-1/16

Mfr description
1615-1-1/16 TAPERED BUSHING INCHTB1- TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.13/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/16 in
  • Bushing Size
    1615
  • Length Through Bore  
    1.5000 in

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    80067501687
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)