1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
2101003729
2101003729
MI ITEM #
11547100
MFR #
2101003729
Your Price
$28.91
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 2101003729
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
2101003729
2101003729
MI ITEM #
11547100
MFR #
2101003729
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$28.91
/each
(List
$36.13
)
Qty
Add to Cart
Overview
Mfr description
1615-25 TAPERED BUSHING METRICTB1- TAPER
Specifications
Bushing Size
1615
Bore Diameter
25 mm
Keyway Size
8 x 3.3 mm
Material
Sintered Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data