Motion
2012-1-13/16
Taper Lock Bushing - 2012 Series, 1.8125 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
Mi Item #11547109
MFR #2012-1-13/16
Price$36.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series, 1.8125 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
Mi Item #11547109
MFR #2012-1-13/16

Mfr description
2012-1-13/16 TAPERED BUSHING INCHTB1- TA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.8125 in
  • Bushing Size
    2012
  • Keyway Size
    1/2 x 1/4 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    2012-1-13/16
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)