Motion
3030-1-5/16
Taper Lock Bushing - 3030 Series, 1-5/16 in Bore
Mi Item #11547265
MFR #3030-1-5/16
Price$139.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3030 Series, 1-5/16 in Bore
Mi Item #11547265
MFR #3030-1-5/16

Mfr description
3030-1-5/16 TAPERED BUSHING INCHTB1- TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.66/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in
  • Bushing Size
    3030
  • Length Through Bore  
    3.0000 in

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    80067503304
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)