Motion
3535-3-7/16
Taper Lock Bushing - 3535 Series, 3-7/16 in Bore
MI ITEM #11547309
MFR #3535-3-7/16
Price$214.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3535 Series, 3-7/16 in Bore
MI ITEM #11547309
MFR #3535-3-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$214.02/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Bushing Size
    3535
  • Length Through Bore  
    3.5000 in

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    80067503459
  • Wrench Torque
    1000 in/lb

Overview

Mfr description
3535-3-7/16 TAPERED BUSHING INCH - BSWTB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought