1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
2101006147
2101006147
MI ITEM #
11547310
MFR #
2101006147
Your Price
$171.22
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 2101006147
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
2101006147
2101006147
MI ITEM #
11547310
MFR #
2101006147
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$171.22
/each
(List
$214.02
)
Qty
Add to Cart
Overview
Mfr description
3535-48 TAPERED BUSHING METRIC - BSWTB1-
Specifications
Bushing Size
3535
Bore Type
Finished w/ Keyway
Bore Diameter
48 mm
Keyway Size
16 x 4.3 mm
Material
Cast Iron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data