Motion
4040-2-15/16
Taper Lock Bushing - 4040 Series, 2-15/16 in Bore
Mi Item #11547369
MFR #4040-2-15/16
Price$292.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4040 Series, 2-15/16 in Bore
Mi Item #11547369
MFR #4040-2-15/16

Mfr description
4040-2-15/16 TAPERED BUSHING INCHTB1- TA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.52/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Bushing Size
    4040
  • Length Through Bore  
    4.0000 in

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    80067503542
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)