Motion
4040-2-7/8
Taper Lock Bushing - 4040 Series, 2-7/8 in Bore
MI ITEM #11547374
MFR #4040-2-7/8
Price$292.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4040 Series, 2-7/8 in Bore
MI ITEM #11547374
MFR #4040-2-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$292.52/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/8 in
  • Bushing Size
    4040
  • Length Through Bore  
    4.0000 in

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    80067503548
  • Wrench Torque
    1700 in/lb

Overview

Mfr description
4040-2-7/8 TAPERED BUSHING INCHTB1- TAPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought