Motion
4040-70
Taper Lock Bushing - 4040 Series, 70 mm Bore, 20 x 4.9 mm Keyway, Cast Iron Material
MI ITEM #11547390
MFR #4040-70
Your Price$234.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4040 Series, 70 mm Bore, 20 x 4.9 mm Keyway, Cast Iron Material
MI ITEM #11547390
MFR #4040-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$234.02/each(List $292.52)

Overview

Mfr description
4040-70 TAPERED BUSHING METRICTB1- TAPER

Specifications

  • Bushing Size
    4040
  • Bore Diameter
  • Keyway Size
    20 x 4.9 mm
  • Material
    Cast Iron
  • Stocked Finished Bore
    70 mm
  • Manufacturer Catalog Number
    4040-70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text