1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
2101006459
2101006459
MI ITEM #
11547433
MFR #
2101006459
Your Price
$294.84
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 2101006459
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
2101006459
2101006459
MI ITEM #
11547433
MFR #
2101006459
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$294.84
/each
(List
$368.55
)
Qty
Add to Cart
Overview
Mfr description
4545-70 TAPERED BUSHING METRICTB1- TAPER
Specifications
Bushing Size
4545
Bore Type
Finished Bore
Bore Diameter
70 mm
Keyway Size
20 x 4.9 mm
Material
Cast Iron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data