Motion
5050-110
Taper Lock Bushing - 5050 Series, 110 mm Bore, 28 x 6.4 mm Keyway, Cast Iron Material
Mi Item #11547440
MFR #5050-110
Price$433.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 5050 Series, 110 mm Bore, 28 x 6.4 mm Keyway, Cast Iron Material
Mi Item #11547440
MFR #5050-110

Mfr description
5050-110 TAPERED BUSHING METRICTB1- TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.05/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Bushing Size
    5050
  • Keyway Size
    28 x 6.4 mm

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    5050-110
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)