Motion
5050-70
Taper Lock Bushing - 5050 Series, 70 mm Bore, 20 x 4.90 mm Keyway, Cast Iron Material
Mi Item #11547465
MFR #5050-70
Price$433.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 5050 Series, 70 mm Bore, 20 x 4.90 mm Keyway, Cast Iron Material
Mi Item #11547465
MFR #5050-70

Mfr description
5050-70 TAPERED BUSHING METRICTB1- TAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.05/each

Specifications

Dimensions

  • Barrel Diameter Large End
    7.0000 in
  • Barrel Length
    5.0000 in
  • Bore Diameter  
    70 mm
  • Bushing Size
    5050
  • Keyway Size
    20 x 4.90 mm
  • Length Through Bore  
    5.0000 in
  • Maximum Bore Diameter  
    5.0000 in | 127 mm
  • Outside Diameter  
    7.0000 in
  • Screw Thread Size
    1/2-13 UNC
  • Stocked Finished Bore
    70 mm
  • Weight
    25.3 lbs

Details

  • Additional Details
    Taper-Lock Style
  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    5050-70
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Wrench Torque
    275 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)