Motion
BJDL6
BJDL6 - BALL JOINT (BJD) QUICK DISCONNECT TYPE - 3/8-24 UNF, LH CARBON STEEL
MI ITEM #11547717
MFR #BJDL6
Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJDL6 - BALL JOINT (BJD) QUICK DISCONNECT TYPE - 3/8-24 UNF, LH CARBON STEEL
MI ITEM #11547717
MFR #BJDL6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.92/each

Specifications

Dimensions

  • Ball Diameter
    0.2870 in
  • Thread Size
    3/8-24
  • Weight
    0.19 lb

Details

  • Product Type
    Spherical Rod Ends
  • Thread Type
    UNF-2A
  • UPC_NO
    806990123589

Overview

Mfr description
BJDL6. LEFT HAND QUICK DISCONNECT LINK
  • BALL STUD: Carbon Steel, Protective Coated for Corrosion Resistance
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
  • SLEEVE: Carbon Steel, Protective Coated for Corrosion Resistance
  • SPRING: Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought