Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Auto-SwitchYes
- Lock TypeRod Lock
- Operating Pressure Range1 to 0.2 MPa
- Product TypeCompact Air Cylinders
- SeriesCLQ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)