Motion
CKZT80-75T
CKZT80-75T
Mi Item #11547900
MFR #CKZT80-75T
Price$1,024.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZT80-75T
Mi Item #11547900
MFR #CKZT80-75T

Mfr description
CKZT80-75T CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,024.08/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Arm Opening Angles
    75 °
  • Operating Pressure Range
    0.3 MPa, 116 psi, 8 bar to 44 psi
  • Options Included
    Switch Type, T (Turck)
  • Port Thread Standard
    G
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZT
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)