Specifications
Dimensions
- Bore Diameter130 mm
- Outside Diameter8.7500 in
- Overall Width3.5313 in
Details
- Bore TypeStraight
- Product TypeRoller Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)