Motion
01EB500EX
127 mm Bore Dia., 8.7500 in OD, 3.5313 in Overall Width
Mi Item #11548702
MFR #01EB500EX
Price$5,937.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
127 mm Bore Dia., 8.7500 in OD, 3.5313 in Overall Width
Mi Item #11548702
MFR #01EB500EX

Mfr description
01EB500EX 01 SERIES MEDIUM DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,937.26/each

Specifications

Dimensions

  • Bore Diameter  
    127 mm
  • Outside Diameter  
    8.7500 in
  • Overall Width
    3.5313 in

Details

  • Bore Type
    Straight
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)