Motion
01EB600EX
6.0000 in Bore Dia., 10.0000 in OD, 3.8750 in Overall Width
Mi Item #11548716
MFR #01EB600EX
Price$7,605.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Bore Dia., 10.0000 in OD, 3.8750 in Overall Width
Mi Item #11548716
MFR #01EB600EX

Mfr description
01EB600EX 01 SERIES MEDIUM DUTY, BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,605.22/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Outside Diameter  
    10.0000 in
  • Overall Width
    3.8750 in

Details

  • Bore Type
    Straight
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)