Motion
1000-8MX-21
Timing Belt - 1000 mm Pitch Length, 125 Teeth, Polyurethane Material
Mi Item #11549792
MFR #1000-8MX-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1000 mm Pitch Length, 125 Teeth, Polyurethane Material
Mi Item #11549792
MFR #1000-8MX-21

Mfr description
1000-8MX-21 1000-8MX-21, TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1000 mm
  • Width
    21 mm

Details

  • Manufacturer Upc Number
    00195057096998
  • Material
    Polyurethane
  • Number Of Teeth  
    125
  • Reinforcement Material
    Carbon Tensile
  • Tooth Style
    8MX
  • Type
    Single Sided
  • UPC_NO
    00195057096998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)