Motion
1000XXH300G
Timing Belt - 100 in Pitch Length, 80 Teeth, Neoprene Material
MI ITEM #11549804
MFR #1000XXH300G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 100 in Pitch Length, 80 Teeth, Neoprene Material
MI ITEM #11549804
MFR #1000XXH300G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1000XXH300G 1000XXH300G, TIMING BELT

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    3.000 in
  • Tooth Style
    XXH
  • Pitch Length
    100 in
  • Manufacturer Upc Number
    00195057428669
  • UPC_NO
    00195057428669
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text