Motion
100-2P06-6A4
Timing Belt Pulley - 100 Tooth, 0.3125 in Bore Dia., 2.4864 in OD
MI ITEM #11549813
MFR #100-2P06-6A4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 100 Tooth, 0.3125 in Bore Dia., 2.4864 in OD
MI ITEM #11549813
MFR #100-2P06-6A4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • For Belt Width
    6 mm
  • Outside Diameter
    2.4864 in
  • Width
    1.25 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057726376
  • Material
    Aluminum
  • Number Of Teeth  
    100
  • Tooth Style
    2P
  • UPC_NO
    00195057726376

Overview

Mfr description
100-2P06-6A4 100-2P06-6A4, TIMING PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought