Motion
1008X7/8
Taper Lock Bushing - 1008 Series, 7/8 in Bore, Steel Material
Mi Item #11549863
MFR #1008X7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1008 Series, 7/8 in Bore, Steel Material
Mi Item #11549863
MFR #1008X7/8

Mfr description
1008X7/8 1008X7/8, TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    1.3281 in
  • Bore Diameter  
    7/8 in
  • Bushing Size
    1008
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    1.0000 in, 25 mm
  • Outside Diameter  
    1.25 in
  • Screw Length
    0.5000 in
  • Screw Thread Size
    1/4-20 UNC
  • Stocked Finished Bore
    7/8 in
  • Weight
    0.181 lbs
  • Width
    1.25 in

Details

  • Bore in String
    7/8 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    1008x7/8
  • Manufacturer Upc Number
    00195057289765
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    55 in-lbs, 6.21 N-m
  • UPC_NO
    00195057289765
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)