Motion
100B11-IDLER
Idler Roller Chain Sprocket - 1 Strand, 11 Teeth, Steel Material
Mi Item #11549865
MFR #100B11-IDLER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 1 Strand, 11 Teeth, Steel Material
Mi Item #11549865
MFR #100B11-IDLER

Mfr description
100B11-IDLER 100B11-IDLER, IDLER SPROCKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    5.0100 in
  • Pitch Diameter
    4.1770 in
  • Weight
    3.90 lbs

Details

  • Chain / Sprocket Type
    Idler Sprocket
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057187498
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    11
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    00195057187498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)