Motion
100MP025M6A8
Timing Belt Pulley - 100 Tooth, 8 mm Bore Dia., 64.20 mm OD
MI ITEM #11549884
MFR #100MP025M6A8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 100 Tooth, 8 mm Bore Dia., 64.20 mm OD
MI ITEM #11549884
MFR #100MP025M6A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100MP025M6A8 100MP025M6A8, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    64.20 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057004849
  • UPC_NO
    00195057004849
  • Finish
    Clear Anodized
  • Tooth Style
    MXL
  • Width
    1.25 in.
  • For Belt Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought