Motion
100MP025-SFM4
Timing Belt Pulley - 100 Tooth, 0.3125 in Bore Dia., 64.20 mm OD
MI ITEM #11549893
MFR #100MP025-SFM4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 100 Tooth, 0.3125 in Bore Dia., 64.20 mm OD
MI ITEM #11549893
MFR #100MP025-SFM4

Mfr description
100MP025-SFM4 100MP025-SFM4, TIMING PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • For Belt Width
    0.2500 in
  • Outside Diameter
    64.20 mm
  • Width
    6.0 in.

Details

  • Bore Type
    Minimum Plain Bore
  • Manufacturer Upc Number
    00195057189645
  • Material
    Polycarbonate
  • Number Of Teeth  
    100
  • Tooth Style
    MXL
  • UPC_NO
    00195057189645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)