Motion
10-3M06-6CA1
Timing Belt Pulley - 10 Tooth, 0.1250 in Bore Dia., 0.3438 in OD
Mi Item #11550032
MFR #10-3M06-6CA1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 10 Tooth, 0.1250 in Bore Dia., 0.3438 in OD
Mi Item #11550032
MFR #10-3M06-6CA1

Mfr description
10-3M06-6CA1 10-3M06-6CA1, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • For Belt Width
    6 mm
  • Outside Diameter
    0.3438 in
  • Width
    0.625 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057718647
  • Material
    Aluminum
  • Number Of Teeth  
    10
  • Tooth Style
    HTD 3mm
  • UPC_NO
    00195057718647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)