Motion
10-3M06M6CA3
Timing Belt Pulley - 10 Tooth, 3 mm Bore Dia., 0.3438 in OD
MI ITEM #11550034
MFR #10-3M06M6CA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 10 Tooth, 3 mm Bore Dia., 0.3438 in OD
MI ITEM #11550034
MFR #10-3M06M6CA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10-3M06M6CA3 10-3M06M6CA3, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    0.3438 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057719880
  • UPC_NO
    00195057719880
  • Finish
    Clear Anodized
  • Tooth Style
    HTD 3mm
  • Width
    0.625 in.
  • For Belt Width
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought