Motion
1040H075G
Timing Belt - 104 in Pitch Length, 208 Teeth, Neoprene Material
Mi Item #11550090
MFR #1040H075G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 104 in Pitch Length, 208 Teeth, Neoprene Material
Mi Item #11550090
MFR #1040H075G

Mfr description
1040H075G 1040H075G, TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    104 in
  • Width
    0.750 in

Details

  • Manufacturer Upc Number
    00195057333710
  • Material
    Neoprene
  • Number Of Teeth  
    208
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    H
  • Type
    Single Sided
  • UPC_NO
    00195057333710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)