Motion
105V2800M
V-belt Pulley - 5V, 5VX Belt Section, 10 Groove, Bushing Required Bore Size, 28.0000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #11550187
MFR #105V2800M
Price$1,960.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 5V, 5VX Belt Section, 10 Groove, Bushing Required Bore Size, 28.0000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #11550187
MFR #105V2800M

Mfr description
105V2800M 105V2800M, V-BELT PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,960.20/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    28.0000 in
  • Weight
    240 lbs

Details

  • Bore in String
    Bored for M Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Upc Number
    00195057184213
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057184213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)