Motion
1064-8P-85
Timing Belt - 1064 mm Pitch Length, 133 Teeth, Neoprene Material
MI ITEM #11550222
MFR #1064-8P-85
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1064 mm Pitch Length, 133 Teeth, Neoprene Material
MI ITEM #11550222
MFR #1064-8P-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1064-8P-85 1064-8P-85, TIMING BELT

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    85 mm
  • Tooth Style
    8P
  • Pitch Length
    1064 mm
  • Manufacturer Upc Number
    00195057011526
  • UPC_NO
    00195057011526
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text