Motion
106XL037G
Timing Belt - 269.24 mm Pitch Length, 53 Teeth, Neoprene Material
MI ITEM #11550252
MFR #106XL037G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 269.24 mm Pitch Length, 53 Teeth, Neoprene Material
MI ITEM #11550252
MFR #106XL037G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
106XL037G 106XL037G, TIMING BELT

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    9.5 mm
  • Tooth Style
    XL
  • Pitch Length
    269.24 mm
  • Manufacturer Upc Number
    00195057236547
  • UPC_NO
    00195057236547
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text