Motion
108V1800M
108V1800M, V-Belt Pulley 10 Grooves
MI ITEM #11550343
MFR #108V1800M
List Price$3,160.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
108V1800M, V-Belt Pulley 10 Grooves
MI ITEM #11550343
MFR #108V1800M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,160.80/each for your price

Overview

Mfr description
108V1800M 108V1800M, V-BELT PULLEY

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057185012
  • UPC_NO
    00195057185012
  • Bore in String
    Bored for M Bushing
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text