Motion
108V3550P
V-belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 35.5000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
Mi Item #11550350
MFR #108V3550P
Price$5,316.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 35.5000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
Mi Item #11550350
MFR #108V3550P

Mfr description
108V3550P 108V3550P, V-BELT PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,316.49/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    35.5000 in
  • Weight
    507 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Manufacturer Upc Number
    00195057185081
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057185081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)