Overview
Mfr description
108V4450P 108V4450P, V-BELT PULLEY
Specifications
- Belt Section Size5V, 5VX
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesP
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number00195057185104
- UPC_NO00195057185104
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data