Motion
10AT5/330
Timing Belt - 330 mm Pitch Length, 66 Teeth, Polyurethane Material
Mi Item #11550445
MFR #10AT5/330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 330 mm Pitch Length, 66 Teeth, Polyurethane Material
Mi Item #11550445
MFR #10AT5/330

Mfr description
10AT5/330 10AT5/330, TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    330 mm
  • Width
    10 mm

Details

  • Manufacturer Upc Number
    00195057709874
  • Material
    Polyurethane
  • Number Of Teeth  
    66
  • Reinforcement Material
    Steel
  • Tooth Style
    AT5mm
  • Type
    Single Sided
  • UPC_NO
    00195057709874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)