Motion
10AT5/375
Timing Belt - 375 mm Pitch Length, 75 Teeth, Polyurethane Material
Mi Item #11550448
MFR #10AT5/375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 375 mm Pitch Length, 75 Teeth, Polyurethane Material
Mi Item #11550448
MFR #10AT5/375

Mfr description
10AT5/375 10AT5/375, TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    375 mm
  • Width
    10 mm

Details

  • Manufacturer Upc Number
    00195057709904
  • Material
    Polyurethane
  • Number Of Teeth  
    75
  • Reinforcement Material
    Steel
  • Tooth Style
    AT5mm
  • Type
    Single Sided
  • UPC_NO
    00195057709904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)