Motion
10-IDL-BRAK
Belt Accessory - Tensioner Idler Bracket, Cast Iron Material
MI ITEM #11550490
MFR #10-IDL-BRAK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt Accessory - Tensioner Idler Bracket, Cast Iron Material
MI ITEM #11550490
MFR #10-IDL-BRAK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10-IDL-BRAK 10-IDL-BRAK, IDLER BRACKET

Specifications

  • Product Types
    Tensioner Idler Bracket
  • Material
    Cast Iron
  • Type
    Idler Bracket
  • Manufacturer Product Page
  • Manufacturer Upc Number
    00195057187696
  • UPC_NO
    00195057187696
  • Country of Origin
    China
  • Weight
    2.85 lbs
  • Width
    7.0 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text