Motion
10J236JA
10J236JA, Poly-V Pulley Bored for JA Bushing
MI ITEM #11550493
MFR #10J236JA
Your Price$112.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10J236JA, Poly-V Pulley Bored for JA Bushing
MI ITEM #11550493
MFR #10J236JA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.20/each(List $129.03)

Overview

Mfr description
10J236JA 10J236JA, POLY-V PULLEY

Specifications

  • Belt Section Size
    J
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Bore Diameter
    Bushing Required
  • Material
    Steel
  • Manufacturer Upc Number
    00195057009998
  • UPC_NO
    00195057009998
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought