Motion
10J265JA
V-belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 1.2500 in O.D., QD Bushed, JA Series Bushing, Steel Material
MI ITEM #11550495
MFR #10J265JA
Price$132.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 1.2500 in O.D., QD Bushed, JA Series Bushing, Steel Material
MI ITEM #11550495
MFR #10J265JA

Mfr description
10J265JA 10J265JA, POLY-V PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.34/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    1.2500 in
  • Weight
    0.85 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Manufacturer Upc Number
    00195057010017
  • Material
    Steel
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057010017

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)