Motion
10J335SH
V-belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 4.2500 in O.D., QD Bushed, SH Series Bushing, Steel Material
MI ITEM #11550498
MFR #10J335SH
Price$157.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 4.2500 in O.D., QD Bushed, SH Series Bushing, Steel Material
MI ITEM #11550498
MFR #10J335SH

Mfr description
10J335SH 10J335SH, POLY-V PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.08/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    4.2500 in
  • Weight
    1.334 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Manufacturer Upc Number
    00195057010055
  • Material
    Steel
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057010055

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)