Motion
10L050M6FA10
Timing Belt Pulley - 10 Tooth, 10 mm Bore Dia., 29.60 mm OD
MI ITEM #11550501
MFR #10L050M6FA10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 10 Tooth, 10 mm Bore Dia., 29.60 mm OD
MI ITEM #11550501
MFR #10L050M6FA10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10L050M6FA10 10L050M6FA10, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    29.60 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057206793
  • UPC_NO
    00195057206793
  • Finish
    Clear Anodized
  • Tooth Style
    L
  • Width
    2.0 in.
  • For Belt Width
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text